Motion
115A
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #00049671
MFR #115A
Your Price$913.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #00049671
MFR #115A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$913.44/each(List $1,073.63)

Overview

Mfr description
115 A BRG
  • Super finished raceways
  • Quiet operations
  • Extra Large 100 Series have extra large diameters and a compact cross section

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C0
  • Max Operating Temperature
    120° C
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.63 in
  • Fillet Radius
    .39 in
  • Max Rpm
    2400 rpm
  • Series
    100
  • Radial Dynamic Load Capacity
    14700 lbf
  • Radial Static Load Capacity
    13200 lbf
  • Manufacturer Catalog Number
    115A
  • Manufacturer Upc Number
    087796066380
  • UPC_NO
    087796066380
  • Weight
    2.11 lbs
  • Type Of Bearing
    Ball Bearing
  • Component Type
    Assembly
  • Features & Benefits
    • Super finished raceways • Quiet operations • Extra Large 100 Series have extra large diameters and a compact cross section
  • Outer Diameter Type
    Cylindrical
  • Precision Class
    ABEC1
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single
  • Min Operating Temperature
    -50° C
  • Self Aligning
    No
  • Description
    115 A BRG
  • Retainer Material
    Cold Rolled Steel
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 115A Radial/Deep Groove Ball Bearing offers 75 mm bore diameter, straight bore, open closure, 130 mm outside diameter, and 16 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text