Overview
Mfr description
6016 Z JEM (C3)
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Cage MaterialSteel
- Max Rpm6300 rpm
- Radial Dynamic Load Capacity10700 lbf
- Radial Static Load Capacity8990 lbf
- Manufacturer Catalog Number6016 Z JEM (C3)
- Description6016 Z JEM (C3)
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6016 Z JEM (C3) Radial/Deep Groove Ball Bearing features 80 mm bore diameter, straight bore, double sealed closure, 125 mm outside diameter, and 22 mm width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data