Motion
6016 2ZJEM

SKF
6016 2ZJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 22 mm Width, Double Shielded, Without Snap Ring
Mi Item #00049705
MFR #6016 2ZJEM
Price$278.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6016 2ZJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 22 mm Width, Double Shielded, Without Snap Ring
Mi Item #00049705
MFR #6016 2ZJEM

Mfr description
6016 2ZJEM (C3) BRG
  • Deep groove ball bearings are used in a particularly wide variety of applications
  • Available in many executions and sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$278.07/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    1.87 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    6016 2ZJEM (C3) BRG
  • Features & Benefits
    • Deep groove ball bearings are used in a particularly wide variety of applications • Available in many executions and sizes
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial/Deep Groove Ball Bearing features 80 mm bore diameter, double shielded closure, 125 mm outside diameter, and 22 mm overall width.
  • Manufacturer Catalog Number
    6016 2ZJEM
  • Max Rpm
    5600 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    49.4 kN
  • Radial Static Load Capacity
    40 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577116512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)