Motion
116S
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 135 mm OD, 16 mm Width, Open, Without Snap Ring
Mi Item #00049740
MFR #116S
Price$811.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 135 mm OD, 16 mm Width, Open, Without Snap Ring
Mi Item #00049740
MFR #116S

Mfr description
116 S BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$811.01/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    16 mm
  • Outside Diameter  
    135 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ABEC 1
  • Weight
    2.00 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    116 S BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 116S Radial/Deep Groove Ball Bearing features 80 mm bore diameter, straight bore, open closure, 135 mm outside diameter, and 16 mm width.
  • Manufacturer Catalog Number
    116S
  • Max Rpm
    5900 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9940 lbf
  • Radial Static Load Capacity
    8770 lbf
  • Seal Type
    Open
  • Series
    100-S
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741001557
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)