Motion
9117K
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Open, Without Snap Ring
MI ITEM #00049745
MFR #9117K
Price$369.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Open, Without Snap Ring
MI ITEM #00049745
MFR #9117K

Mfr description
9117 K BRG
  • Super finished raceways
  • Quiet operations
  • Extra Light 9100 Series are suited for applications having large shaft diamters and restricted housing diameters.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.80/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    0.043 in
  • Inner Ring Width
    0.866 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    130 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    1.864 lbs

Details

  • Additional Details
    Open bearing: Prefix designation K , Sealed on both sides: Prefix designation PP , Shielded on both sides: Prefix designation KDD , Snap ring groove: Prefix designation G
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    9117 K BRG
  • Features & Benefits
    • Super finished raceways • Quiet operations • Extra Light 9100 Series are suited for applications having large shaft diamters and restricted housing diameters.
  • Finish Coating
    Uncoated
  • Internal Clearance
    P
  • Long Description
    This Radial/Deep Groove Ball Bearing features an 85 mm bore diameter, open closure, 130 mm outside diameter, and 22 mm overall width for general use.
  • Manufacturer Catalog Number
    9117K
  • Manufacturer Upc Number
    087796069046
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    2941.176 RPM (grease), 3529.412 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12400 lbf
  • Radial Static Load Capacity
    9600 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Self Aligning
    No
  • Series
    9100
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796069046

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)