Motion
6017 NRJEM

SKF
6017 NRJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Open, With Snap Ring
MI ITEM #00049804
MFR #6017 NRJEM
Your Price$548.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6017 NRJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Open, With Snap Ring
MI ITEM #00049804
MFR #6017 NRJEM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$548.97/each(List $639.23)

Overview

Mfr description
6017 NRJEM (C3) BRG
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, snap ring and grove, Electric Motor Quality

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    22 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1 mm
  • Max Rpm
    6700 rpm
  • Series
    60
  • Radial Dynamic Load Capacity
    11690 lbf
  • Radial Static Load Capacity
    9660 lbf
  • Manufacturer Catalog Number
    6017 NRJEM
  • UPC_NO
    7316576681011
  • Weight
    1.97 lbs
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, snap ring and grove, Electric Motor Quality
  • Description
    6017 NRJEM (C3) BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6017 NRJEM Radial/Deep Groove Ball Bearing features 85 mm bore diameter, straight bore, open closure, 130 mm outside diameter, and 22 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text