Motion
118KS
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #00049845
MFR #118KS
List Price$358.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #00049845
MFR #118KS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$358.07/each for your price

Overview

Mfr description
118 KS BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    24 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1.5 mm
  • Max Rpm
    5600 rpm
  • Series
    60
  • Radial Dynamic Load Capacity
    13900 lbf
  • Radial Static Load Capacity
    11500 lbf
  • Manufacturer Catalog Number
    118KS
  • UPC_NO
    097741001649
  • Weight
    2.52 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    118 KS BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This 118KS Radial/Deep Groove Ball Bearing has 90 mm bore diameter, straight bore, open closure, 140 mm outside diameter, and 24 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text