Motion
6018NR
Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 24 mm Width, Open, With Snap Ring, C0 Internal Clearance
Mi Item #00049883
MFR #6018NR
Price$557.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 24 mm Width, Open, With Snap Ring, C0 Internal Clearance
Mi Item #00049883
MFR #6018NR

Mfr description
6018 NR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$557.79/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    140 mm
  • Overall Height
    24 mm
  • Overall Length
    140 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    2.58 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6018NR is a 90 mm bore radial deep groove ball bearing with a 140 mm outside diameter and 24 mm width, open design for versatility.
  • Manufacturer Catalog Number
    6018NR
  • Manufacturer Upc Number
    029176063459
  • Max Rpm
    5600 rpm
  • Maximum Operating RPM
    6300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    58000 N
  • Radial Static Load Capacity
    50000 N, 11240.45 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6000
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176063459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)