Motion
6020
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #00049933
MFR #6020
Price$347.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #00049933
MFR #6020

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$347.02/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    24 mm
  • Precision Rating
    Not Rated
  • Weight
    2.87 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6020 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6020 is a radial deep groove ball bearing with a 100 mm bore, open, 150 mm outside diameter, and 24 mm width for high-performance applications.
  • Manufacturer Catalog Number
    6020
  • Manufacturer Upc Number
    029176013331
  • Max Rpm
    5300 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    60000 N
  • Radial Static Load Capacity
    54000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176013331

Overview

Mfr description
6020 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text