Motion
6020Z
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width
Mi Item #00049946
MFR #6020Z
Price$365.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width
Mi Item #00049946
MFR #6020Z

Mfr description
6020Z BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$365.71/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    150 mm
  • Overall Height
    24 mm
  • Overall Length
    150 mm
  • Overall Width  
    24 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6020Z is a 100mm bore radial deep groove ball bearing with a single shield, 150mm OD, and 24mm width for industrial use.
  • Manufacturer Catalog Number
    6020Z
  • Manufacturer Upc Number
    029176013348
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176013348
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)