Motion
6020ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00049961
MFR #6020ZZ
Your Price$265.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00049961
MFR #6020ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$265.92/each(List $366.96)

Overview

Mfr description
6020 ZZ DEEP GROOVE RADIAL BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6020ZZBSRM
  • Manufacturer Upc Number
    4991893658866
  • UPC_NO
    4991893658866
  • Weight
    2.78 lb
  • Description
    6020 ZZ DEEP GROOVE RADIAL BALL BEARING
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6020ZZC3BXMS is a radial deep groove ball bearing with a 100mm bore, straight bore, double shielded, 150mm OD, and 24mm width, designed for heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text