Motion
9120NPP
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 160 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
Mi Item #00049976
MFR #9120NPP
Price$717.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 160 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
Mi Item #00049976
MFR #9120NPP

Mfr description
9120 NPP BRG (9120 PP)
  • Super finished raceways
  • Quiet operations
  • Extra Light 9100 Series are suited for applications having large shaft diamters and restricted housing diameters.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$717.69/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    0.059 in
  • Inner Ring Width
    0.945 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    160 mm
  • Overall Width  
    24 mm
  • Precision Rating
    Not Rated
  • Weight
    2.538 lbs

Details

  • Additional Details
    Open bearing: Prefix designation K , Sealed on both sides: Prefix designation PP , Shielded on both sides: Prefix designation KDD , Snap ring groove: Prefix designation G
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Component Type
    Assembly
  • Description
    9120 NPP BRG (9120 PP)
  • Features & Benefits
    • Super finished raceways • Quiet operations • Extra Light 9100 Series are suited for applications having large shaft diamters and restricted housing diameters.
  • Finish Coating
    Uncoated
  • Long Description
    This Radial & Deep Groove Ball Bearing offers 100 mm bore diameter, double sealed closure, 150 mm outside diameter, and 24 mm overall width, useful for radial and deep groove needs.
  • Manufacturer Catalog Number
    9120NPP
  • Manufacturer Upc Number
    087796069091
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    2500 RPM (grease), 3000 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    15000 lbf
  • Radial Static Load Capacity
    12200 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Self Aligning
    No
  • Series
    9100
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796069091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)