Motion
6020NR
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Open, With Snap Ring
Mi Item #00049985
MFR #6020NR
Price$491.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Open, With Snap Ring
Mi Item #00049985
MFR #6020NR

Mfr description
6020NR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$491.45/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    150 mm
  • Overall Height
    24 mm
  • Overall Length
    150 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    3.06 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6020NR is a 100 mm bore radial deep groove ball bearing with a 150 mm outside diameter and 24 mm width, open design for flexibility.
  • Manufacturer Catalog Number
    6020NR
  • Manufacturer Upc Number
    029176034466
  • Max Rpm
    5300 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    60000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176034466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)