Motion
120KSG

MRC (SKF)
120KSG

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Open, With Snap Ring
MI ITEM #00049986
MFR #120KSG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
120KSG

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Open, With Snap Ring
MI ITEM #00049986
MFR #120KSG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    2.77 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    120 KSG BRG
  • Features & Benefits
    • Single-row radial deep groove bearing can carry significant radial loads, and, because of the uninterrupted raceway grooves and the high degree of conformity between balls and raceways, it can carry substantial thrust loads in either direction, even at very high speeds
  • Finish Coating
    Uncoated
  • Long Description
    This Radial & Deep Groove Ball Bearing has a 100 mm bore diameter, open closure, 150 mm outside diameter, and 24 mm overall width for reliable radial use.
  • Manufacturer Catalog Number
    120KSG
  • Max Rpm
    5000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    12100 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    100-KS
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    097741001755

Overview

Mfr description
120 KSG BRG
  • Single-row radial deep groove bearing can carry significant radial loads, and, because of the uninterrupted raceway grooves and the high degree of conformity between balls and raceways, it can carry substantial thrust loads in either direction, even at very high speeds

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text