Motion
6020-2Z-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00050017
MFR #6020-2Z-C3
Price$470.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00050017
MFR #6020-2Z-C3

Mfr description
6020-2Z-C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$470.26/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    24 mm
  • Precision Rating
    Not Rated
  • Weight
    3.12 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    6020-2Z-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6020-2Z-C3 Radial/Deep Groove Ball Bearing features 100 mm bore diameter, straight bore, double shielded closure, 150 mm outside diameter, and 24 mm width.
  • Manufacturer Catalog Number
    6020-2Z-C3
  • Max Rpm
    5200 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    64000 N
  • Radial Static Load Capacity
    54000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801274906
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)