Motion
6020-2Z/C3

SKF
6020-2Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
Mi Item #00050019
MFR #6020-2Z/C3
Price$467.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6020-2Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
Mi Item #00050019
MFR #6020-2Z/C3

Mfr description
6020 2Z C3 BRG
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$467.99/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    24 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC 1
  • Weight
    2.92 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    6020 2Z C3 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Ball Bearing offers 100 mm bore diameter, double shielded closure, 150 mm outside diameter, and 24 mm overall width for radial applications.
  • Manufacturer Catalog Number
    6020-2Z/C3
  • Max Rpm
    4500 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14310 lbf
  • Radial Static Load Capacity
    12130 lbf
  • Seal Material
    Tinplate
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570806366
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)