Motion
6020-2ZNR

SKF
6020-2ZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Double Shielded, With Snap Ring
MI ITEM #00050031
MFR #6020-2ZNR
Your Price$722.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6020-2ZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Double Shielded, With Snap Ring
MI ITEM #00050031
MFR #6020-2ZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$722.30/each(List $808.96)

Overview

Mfr description
6020 2ZNR BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    24 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1.5 mm
  • Max Rpm
    4500 rpm
  • Series
    60
  • Radial Dynamic Load Capacity
    14310 lbf
  • Radial Static Load Capacity
    12130 lbf
  • Manufacturer Catalog Number
    6020-2ZNR
  • UPC_NO
    7316576626845
  • Weight
    3.01 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    6020 2ZNR BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6020-2ZNR Radial/Deep Groove Ball Bearing includes 100 mm bore diameter, straight bore, double shielded closure, 150 mm outside diameter, and 24 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text