Motion
120WD2N
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 160 mm OD, 28 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00050044
MFR #120WD2N
Your Price$1,040.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 160 mm OD, 28 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00050044
MFR #120WD2N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,040.49/each(List $1,248.59)

Overview

Mfr description
120 WD2N BRG
  • Super finished raceways
  • Quiet operations
  • Extra Large 100 Series have extra large diameters and a compact cross section
  • Max capacity ball configuration for increased radial load capabilities

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    R
  • Max Operating Temperature
    120° C
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.102 in
  • Fillet Radius
    0.079 in
  • Max Rpm
    2310 rpm
  • Standards Met
    ABMA
  • Series
    100
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Radial Dynamic Load Capacity
    24000 lbf
  • Radial Static Load Capacity
    21200 lbf
  • Manufacturer Catalog Number
    120WD2N
  • Manufacturer Upc Number
    087796066403
  • UPC_NO
    087796066403
  • Weight
    4.5 lbs
  • Type Of Bearing
    Ball Bearing
  • Component Type
    Assembly
  • Features & Benefits
    • Super finished raceways • Quiet operations • Extra Large 100 Series have extra large diameters and a compact cross section • Max capacity ball configuration for increased radial load capabilities
  • Outer Diameter Type
    Cylindrical
  • Precision Class
    ABEC1
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Min Operating Temperature
    -50° C
  • Description
    120 WD2N BRG
  • Retainer Material
    Cold Rolled Steel
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 120WD2N Radial/Deep Groove Ball Bearing features 100 mm bore diameter, straight bore, single shielded closure, 160 mm outside diameter, and 28 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text