Motion
120MF
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 160 mm OD, 28 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00050045
MFR #120MF
Your Price$1,051.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 160 mm OD, 28 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00050045
MFR #120MF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,051.30/each(List $1,261.57)

Overview

Mfr description
120 MF BRG
  • Deep groove ball bearing, with filling slot (Max Type)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    28 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    2 mm
  • Max Rpm
    3700 rpm
  • Standards Met
    ABMA
  • Series
    60
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Radial Dynamic Load Capacity
    21800 lbf
  • Radial Static Load Capacity
    24300 lbf
  • Manufacturer Catalog Number
    120MF
  • UPC_NO
    097741001779
  • Weight
    3.00 lbs
  • Features & Benefits
    • Deep groove ball bearing, with filling slot (Max Type)
  • Description
    120 MF BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 120MF is a radial/deep groove ball bearing with a 100 mm bore, straight bore, single shielded, 160 mm outside diameter, and 28 mm width, ideal for machinery use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text