Motion
6021
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 160 mm OD, 26 mm Width, Open, Without Snap Ring
Mi Item #00050092
MFR #6021
Price$541.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 160 mm OD, 26 mm Width, Open, Without Snap Ring
Mi Item #00050092
MFR #6021

Mfr description
6021 BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$541.15/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Outer Ring Width
    26 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    26 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    1.21 lbs

Details

  • Additional Details
    Open bearing: Prefix designation Null , Sealed on both sides: Prefix designation VV , Shielded on both sides: Prefix designation ZZ , Snap ring groove: Prefix designation NR
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6021 BRG
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6021 is a radial deep groove ball bearing with a 105 mm bore, open, 160 mm outside diameter, and 26 mm width for robust machinery.
  • Manufacturer Catalog Number
    6021
  • Manufacturer Upc Number
    029176013362
  • Max Rpm
    4800 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    72500 N
  • Radial Static Load Capacity
    66000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176013362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)