Motion
6021

SKF
6021

Radial/deep Groove Ball Bearing - Straight Bore, 105 mm ID, 160 mm OD, 26 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00050095
MFR #6021
Price$685.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6021

Radial/deep Groove Ball Bearing - Straight Bore, 105 mm ID, 160 mm OD, 26 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00050095
MFR #6021

Mfr description
6021 BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$685.90/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    26 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    26 mm
  • Precision Rating
    ABEC 3
  • Weight
    3.54 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6021 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    The 6021 is a radial deep groove ball bearing with a 105mm straight bore, open design, and 160mm OD, suited for large equipment.
  • Manufacturer Catalog Number
    6021
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    5300 rpm
  • Maximum Operating RPM
    8500 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    17100 lbf
  • Radial Static Load Capacity
    14720 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576623325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)