Motion
6021 Z

SKF
6021 Z

Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 160 mm OD, 26 mm Width, Open, Without Snap Ring
Mi Item #00050105
MFR #6021 Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6021 Z

Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 160 mm OD, 26 mm Width, Open, Without Snap Ring
Mi Item #00050105
MFR #6021 Z

Mfr description
6021 Z BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    26 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    6021 Z BRG
  • Long Description
    The 6021 Z Radial/Deep Groove Ball Bearing features 105 mm bore diameter, straight bore, open closure, 160 mm outside diameter, and 26 mm width.
  • Manufacturer Catalog Number
    6021 Z
  • Max Rpm
    4800 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    16400 lbf
  • Radial Static Load Capacity
    14700 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577100900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)