Motion
5306 E 2RS C3

SKF
5306 E 2RS C3

Double Row Angular Contact Bearing - 30 mm Bore, 72 mm OD, 1.1875 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #00050132
MFR #5306 E 2RS C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
5306 E 2RS C3

Double Row Angular Contact Bearing - 30 mm Bore, 72 mm OD, 1.1875 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #00050132
MFR #5306 E 2RS C3

Mfr description
5306 E 2RS C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    72 mm
  • Overall Width  
    1.1875 in
  • Weight
    1.40 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Double Sealed
  • Description
    5306 E 2RS C3 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Series
    5300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576648137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)