Motion
6022
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 28 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00050140
MFR #6022
Price$515.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 28 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00050140
MFR #6022

Mfr description
6022
  • Deep groove ball bearings are versatile, self-retaining bearings with solid outer rings, inner rings and ball and cage assemblies
  • These products are of simple design, durable in operation and easy to maintain; they are available in single and double row designs and in open and sealed variants
  • Due to the production technology used, open bearings can still have turned recesses on the outer ring for seals or shields
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$515.36/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    4.36 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    6022
  • Features & Benefits
    • Deep groove ball bearings are versatile, self-retaining bearings with solid outer rings, inner rings and ball and cage assemblies • These products are of simple design, durable in operation and easy to maintain; they are available in single and double row designs and in open and sealed variants • Due to the production technology used, open bearings can still have turned recesses on the outer ring for seals or shields • Open bearing: Prefix designation Null • Sealed on both sides: Prefix designation 2RS • Shielded on both sides: Prefix designation 2ZR
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 6022 Radial/Deep Groove Ball Bearing features 110 mm bore diameter, straight bore, open closure, 170 mm outside diameter, and 28 mm width.
  • Manufacturer Catalog Number
    6022
  • Max Rpm
    5300 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    85000 N
  • Radial Static Load Capacity
    71000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801077309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)