Motion
6022

NTN
6022

Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 28 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00050144
MFR #6022
Price$511.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6022

Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 28 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00050144
MFR #6022

Mfr description
6022 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$511.13/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    28 mm
  • Precision Rating
    Class 0
  • Weight
    4.34 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6022 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6022 Radial/Deep Groove Ball Bearing features 110 mm bore diameter, straight bore, open closure, 170 mm outside diameter, and 28 mm width.
  • Manufacturer Catalog Number
    6022
  • Manufacturer Upc Number
    4547359337266
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    4500 rpm
  • Maximum Operating RPM
    4500 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    20450 lbf
  • Radial Static Load Capacity
    16410 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359337266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)