Motion
6022

SKF
6022

Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 28 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #00050146
MFR #6022
Price$499.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6022

Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 28 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #00050146
MFR #6022

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$499.83/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    28 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ABEC 3
  • Weight
    4.44 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6022 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing has 110 mm bore diameter, open closure, 170 mm outside diameter, and 28 mm overall width suitable for medium loads.
  • Manufacturer Catalog Number
    6022
  • Max Rpm
    5000 rpm
  • Maximum Operating RPM
    8000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    19150 lbf
  • Radial Static Load Capacity
    16520 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576618208

Overview

Mfr description
6022 BRG
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text