Motion
122KSF

MRC (SKF)
122KSF

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 28 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00050151
MFR #122KSF
Price$440.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
122KSF

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 28 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00050151
MFR #122KSF

Mfr description
122 KSF BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$440.16/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    28 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ABEC 1
  • Weight
    4.34 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Shielded
  • Description
    122 KSF BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 122KSF Radial/Deep Groove Ball Bearing features 110 mm bore diameter, straight bore, single shielded closure, 170 mm outside diameter, and 28 mm width.
  • Manufacturer Catalog Number
    122KSF
  • Max Rpm
    4500 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    18400 lbf
  • Radial Static Load Capacity
    16500 lbf
  • Seal Material
    Tinplate
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741001823

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)