Motion
6022-Z

SKF
6022-Z

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 28 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00050153
MFR #6022-Z
Price$485.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6022-Z

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 28 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00050153
MFR #6022-Z

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$485.16/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    28 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ABEC 1
  • Weight
    4.49 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Shielded
  • Description
    6022 Z BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6022-Z is a radial deep groove ball bearing with a 110mm straight bore, single shielded, and 170mm OD, suited for industrial use.
  • Manufacturer Catalog Number
    6022-Z
  • Max Rpm
    4000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    19150 lbf
  • Radial Static Load Capacity
    16520 lbf
  • Seal Material
    Tinplate
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576621505

Overview

Mfr description
6022 Z BRG
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text