Specifications
Dimensions
- Bore Diameter45 mm
- Contact Angle30 °
- Outside Diameter100 mm
- Overall Width1.5625 in
- Weight3.15 lbs
Details
- Bearing TypeAngular Contact Bearings
- Bore TypeStraight
- Cage MaterialPressed Steel
- Closure TypeDouble Sealed
- Description5309 E 2RS C3 BRG
- Finish CoatingUncoated
- Internal ClearanceC3
- Product TypeAngular Contact Bearings
- Row Type Fill SlotDouble-Row Filling Slot
- Series5300
- Snap Ring IncludedWithout Snap Ring
- UPC_NO7316577050823
Overview
Mfr description
5309 E 2RS C3 BRG