Motion
6022 RS

SKF
6022 RS

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 28 mm Width, Single Sealed, Without Snap Ring
Mi Item #00050168
MFR #6022 RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6022 RS

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 28 mm Width, Single Sealed, Without Snap Ring
Mi Item #00050168
MFR #6022 RS

Mfr description
6022 RS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    28 mm
  • Weight
    4.38 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Sealed
  • Description
    6022 RS BRG
  • Long Description
    This Radial & Deep Groove Ball Bearing includes 110 mm bore, single sealed closure, 170 mm outside diameter, and 28 mm overall width, suited for heavy radial needs.
  • Manufacturer Catalog Number
    6022 RS
  • Max Rpm
    4500 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    18400 lbf
  • Radial Static Load Capacity
    16500 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576618215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)