Motion
6024

SKF
6024

Radial/deep Groove Ball Bearing - Straight Bore, 120 mm ID, 180 mm OD, 28 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00050253
MFR #6024
Price$662.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6024

Radial/deep Groove Ball Bearing - Straight Bore, 120 mm ID, 180 mm OD, 28 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00050253
MFR #6024

Mfr description
6024 BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$662.66/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    28 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ABEC 3
  • Weight
    4.73 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6024 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing offers 120 mm bore diameter, open closure, 180 mm outside diameter, and 28 mm overall width.
  • Manufacturer Catalog Number
    6024
  • Max Rpm
    4800 rpm
  • Maximum Operating RPM
    7500 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    19870 lbf
  • Radial Static Load Capacity
    17980 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576621499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)