Motion
6024ZZ

NTN
6024ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 120 mm ID, 180 mm OD, 28 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #00050271
MFR #6024ZZ
Price$714.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6024ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 120 mm ID, 180 mm OD, 28 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #00050271
MFR #6024ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$714.22/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ISO Class 0
  • Weight
    4.70 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6024ZZ BALL BRG
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    Radial/Deep Groove Ball Bearing, 120 mm bore, double shielded closure, 180 mm outside diameter, and 28 mm width for radial uses.
  • Manufacturer Catalog Number
    6024ZZ
  • Manufacturer Upc Number
    4547359756142
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    4100 rpm
  • Maximum Operating RPM
    3500 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    21130 lbf
  • Radial Static Load Capacity
    17900 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Steel
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359756142

Overview

Mfr description
6024ZZ BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text