Motion
6024ZCG200U2A
Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 180 mm OD, 28 mm Width, Single Shielded
MI ITEM #00050274
MFR #6024ZCG200U2A
Your Price$752.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 180 mm OD, 28 mm Width, Single Shielded
MI ITEM #00050274
MFR #6024ZCG200U2A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$752.21/each(List $862.11)

Overview

Mfr description
6024 ZCG 200U2A BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    28 mm
  • Overall Width
  • Overall Length
    180 mm
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Operating Temperature Range
    Maximum of +250 °F
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Outer Ring Width
    28 mm
  • Fillet Radius
    2 mm
  • Max Rpm
    4300 rpm
  • Series
    60
  • Radial Dynamic Load Capacity
    88000 N
  • Radial Static Load Capacity
    80000 N
  • Manufacturer Catalog Number
    6024ZCG200U2A
  • Manufacturer Upc Number
    029176078835
  • UPC_NO
    029176078835
  • Weight
    4.41 lbs
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6024ZCG200U2A is a radial deep groove ball bearing with a 120 mm bore, single shielded, 180 mm outside diameter, and 28 mm width for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text