Motion
6022C3
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 28 mm Width, Open, Without Snap Ring
Mi Item #00050285
MFR #6022C3
Price$516.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 28 mm Width, Open, Without Snap Ring
Mi Item #00050285
MFR #6022C3

Mfr description
6022 C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$516.59/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    28 mm
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    170 mm
  • Overall Height
    28 mm
  • Overall Length
    170 mm
  • Overall Width  
    28 mm
  • Weight
    4.27 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6022C3 is a radial/deep groove ball bearing with a 110 mm bore, straight bore, open design, 170 mm OD, and 28 mm width, suitable for various applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6022C3
  • Manufacturer Upc Number
    029176063558
  • Maximum RPM (Grease)
    4500 rpm
  • Maximum RPM (Oil)
    5300 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -50 to 130 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    89000 N
  • Radial Static Load Capacity
    73000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176063558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)