Motion
6024 2ZNR

SKF
6024 2ZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 180 mm OD, 28 mm Width, Double Shielded, With Snap Ring
Mi Item #00050298
MFR #6024 2ZNR
Price$879.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6024 2ZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 180 mm OD, 28 mm Width, Double Shielded, With Snap Ring
Mi Item #00050298
MFR #6024 2ZNR

Mfr description
6024 2ZNR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$879.28/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    180 mm
  • Overall Width  
    28 mm
  • Weight
    5.07 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    6024 2ZNR BRG
  • Long Description
    The 6024-2ZNR Radial/Deep Groove Ball Bearing features 120 mm bore diameter, straight bore, double shielded closure, 180 mm outside diameter, and 28 mm width.
  • Manufacturer Catalog Number
    6024 2ZNR
  • Max Rpm
    4000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    19200 lbf
  • Radial Static Load Capacity
    18000 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316576624827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)