Motion
6026-C4
Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 200 mm OD, 33 mm Width, Open, Without Snap Ring
Mi Item #00050338
MFR #6026-C4
Price$884.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 200 mm OD, 33 mm Width, Open, Without Snap Ring
Mi Item #00050338
MFR #6026-C4

Mfr description
6026-C4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$884.52/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    6.95 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Description
    6026-C4
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6026-C4 is a 130 mm bore radial/deep groove ball bearing with a 200 mm OD and 33 mm width, open for standard use.
  • Manufacturer Catalog Number
    6026-C4
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801201803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)