Motion
9128K
Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 33 mm Width, Open, Without Snap Ring
Mi Item #00050362
MFR #9128K
Price$1,181.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 33 mm Width, Open, Without Snap Ring
Mi Item #00050362
MFR #9128K

Mfr description
9128 K BRG
  • Super finished raceways
  • Quiet operations
  • Extra Light 9100 Series are suited for applications having large shaft diamters and restricted housing diameters.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,181.04/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    0.079 in
  • Inner Ring Width
    1.299 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    210 mm
  • Overall Width  
    33 mm
  • Precision Rating
    Not Rated
  • Weight
    7.594 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    9128 K BRG
  • Features & Benefits
    • Super finished raceways • Quiet operations • Extra Light 9100 Series are suited for applications having large shaft diamters and restricted housing diameters.
  • Finish Coating
    Uncoated
  • Internal Clearance
    P
  • Long Description
    The 9128K Radial/Deep Groove Ball Bearing features 140 mm bore diameter, straight bore, open closure, 210 mm outside diameter, and 33 mm width.
  • Manufacturer Catalog Number
    9128K
  • Manufacturer Upc Number
    087796069152
  • Max Operating Temperature
    120° C
  • Max Rpm
    2000 rpm
  • Maximum Operating RPM
    1785.714 RPM (grease), 2142.857 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    27400 lbf
  • Radial Static Load Capacity
    24400 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Self Aligning
    No
  • Series
    9100
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796069152
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)