Motion
6028
Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 33 mm Width, Double Sealed, Without Snap Ring
Mi Item #00050364
MFR #6028
Price$993.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 33 mm Width, Double Sealed, Without Snap Ring
Mi Item #00050364
MFR #6028

Mfr description
6028 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$993.22/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    33 mm
  • Precision Rating
    Not Rated
  • Weight
    7.39 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6028 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6028 is a 140 mm bore radial deep groove ball bearing with a 210 mm outside diameter and 33 mm width, double sealed for industrial use.
  • Manufacturer Catalog Number
    6028
  • Manufacturer Upc Number
    029176013447
  • Max Rpm
    3400 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    110000 N
  • Radial Static Load Capacity
    109000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176013447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)