Motion
6028

SKF
6028

Radial/deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 33 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00050368
MFR #6028
Price$1,098.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6028

Radial/deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 33 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00050368
MFR #6028

Mfr description
6028 BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,098.61/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    33 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ABEC 1
  • Weight
    7.67 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6028 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    This Radial & Deep Groove Ball Bearing offers 140 mm bore diameter, open closure, 210 mm outside diameter, and 33 mm overall width, suited for heavy radial use.
  • Manufacturer Catalog Number
    6028
  • Max Rpm
    4000 rpm
  • Maximum Operating RPM
    4000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    24940 lbf
  • Radial Static Load Capacity
    24270 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576621321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)