Motion
6028/C3

SKF
6028/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 33 mm Width, Open, Without Snap Ring
Mi Item #00050378
MFR #6028/C3
Price$1,098.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6028/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 33 mm Width, Open, Without Snap Ring
Mi Item #00050378
MFR #6028/C3

Mfr description
6028 C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,098.61/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    7.78 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    6028 C3 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Ball Bearing includes 140 mm bore diameter, open closure, 210 mm outside diameter, and 33 mm overall width, suitable for heavy radial applications.
  • Manufacturer Catalog Number
    6028/C3
  • Max Rpm
    4000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    111 kN
  • Radial Static Load Capacity
    108 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576621338
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)