Motion
6028-Z
Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 33 mm Width, Single Shielded, Without Snap Ring
Mi Item #00050380
MFR #6028-Z
Price$850.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 33 mm Width, Single Shielded, Without Snap Ring
Mi Item #00050380
MFR #6028-Z

Mfr description
6028-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$850.22/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    7.57 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Shielded
  • Description
    6028-Z
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Radial & Deep Groove Ball Bearing has a 140 mm bore diameter, single shielded closure, 210 mm outside diameter, and 33 mm overall width.
  • Manufacturer Catalog Number
    6028-Z
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    117000 N
  • Radial Static Load Capacity
    109000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801201858
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)