Motion
6026ZZ

NTN
6026ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 130 mm ID, 200 mm OD, 33 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #00050383
MFR #6026ZZ
Price$962.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6026ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 130 mm ID, 200 mm OD, 33 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #00050383
MFR #6026ZZ

Mfr description
6026ZZ BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$962.87/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.2992 in, 33.000 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ISO Class 0
  • Weight
    7.21 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6026ZZ BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6026ZZ Radial/Deep Groove Ball Bearing features 130 mm bore diameter, straight bore, double shielded closure, 200 mm outside diameter, and 33 mm width.
  • Manufacturer Catalog Number
    6026ZZ
  • Manufacturer Upc Number
    4547359551341
  • Max Rpm
    3800 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    26520 lbf
  • Radial Static Load Capacity
    22700 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359551341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)