Motion
6026ZZC3
Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 200 mm OD, 33 mm Width, Double Shielded
Mi Item #00050394
MFR #6026ZZC3
Price$1,111.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 200 mm OD, 33 mm Width, Double Shielded
Mi Item #00050394
MFR #6026ZZC3

Mfr description
6026 ZZ C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,111.26/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    2 mm
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    200 mm
  • Overall Height
    33 mm
  • Overall Length
    200 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    6.61 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6026ZZC3 is a radial deep groove ball bearing with a 130 mm bore, double shielded, 200 mm outside diameter, and 33 mm width for industrial use.
  • Manufacturer Catalog Number
    6026ZZC3
  • Manufacturer Upc Number
    029176063626
  • Max Rpm
    3600 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    106000 N
  • Radial Static Load Capacity
    101000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176063626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)