Motion
6030

SKF
6030

Radial/deep Groove Ball Bearing - Straight Bore, 150 mm ID, 225 mm OD, 35 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00050417
MFR #6030
Price$1,131.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6030

Radial/deep Groove Ball Bearing - Straight Bore, 150 mm ID, 225 mm OD, 35 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00050417
MFR #6030

Mfr description
6030 BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,131.85/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    35 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    35 mm
  • Precision Rating
    ABEC 3
  • Weight
    9.46 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6030 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    This Radial & Deep Groove Ball Bearing includes 150 mm bore diameter, open closure, 225 mm outside diameter, and 35 mm overall width designed for radial use.
  • Manufacturer Catalog Number
    6030
  • Max Rpm
    3800 rpm
  • Maximum Operating RPM
    6000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    28090 lbf
  • Radial Static Load Capacity
    28090 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576621345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)