Motion
6048 M

SKF
6048 M

Radial/deep Groove Ball Bearing - Straight Bore, 240 mm ID, 360 mm OD, 56 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00050421
MFR #6048 M
Price$7,356.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6048 M

Radial/deep Groove Ball Bearing - Straight Bore, 240 mm ID, 360 mm OD, 56 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00050421
MFR #6048 M

Mfr description
6048 M BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,356.98/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    56 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    56 mm
  • Precision Rating
    ABEC 1
  • Weight
    45.02 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6048 M BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    The 6048 M Radial/Deep Groove Ball Bearing features 240 mm bore diameter, straight bore, open closure, 360 mm outside diameter, and 56 mm width.
  • Manufacturer Catalog Number
    6048 M
  • Max Rpm
    3000 rpm
  • Maximum Operating RPM
    3000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    57300 lbf
  • Radial Static Load Capacity
    70800 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577099129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)