Motion
130R-BKE

MRC (SKF)
130R-BKE

Angular Contact Bearing - 150 mm Bore, 235 mm OD, 38 mm Width, Open, 15 ° Contact Angle, C3
Mi Item #00050429
MFR #130R-BKE
Price$4,163.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
130R-BKE

Angular Contact Bearing - 150 mm Bore, 235 mm OD, 38 mm Width, Open, 15 ° Contact Angle, C3
Mi Item #00050429
MFR #130R-BKE

Mfr description
130 R BAKE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,163.66/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle
    15 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    38 mm
  • Outside Diameter  
    235 mm
  • Overall Width  
    38 mm
  • Precision Rating
    Not Rated
  • Weight
    13.50 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    130 R BAKE BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    097741002127
  • Max Rpm
    3200 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    39600 lbf
  • Radial Static Load Capacity
    45000 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    100-R
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741002127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)