Motion
130WDBR
Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 235 mm OD, 38 mm Width, Single Shielded, Without Snap Ring
Mi Item #00050435
MFR #130WDBR
Price$4,127.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 235 mm OD, 38 mm Width, Single Shielded, Without Snap Ring
Mi Item #00050435
MFR #130WDBR

Mfr description
130 WDBR BRG
  • Super finished raceways
  • Quiet operations
  • Extra Large 100 Series have extra large diameters and a compact cross section
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,127.30/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    0.083 in
  • Inner Ring Width
    1.496 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    235 mm
  • Overall Width  
    38 mm
  • Precision Rating
    Not Rated
  • Weight
    13.76 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Closure Type
    Single Shielded
  • Component Type
    Assembly
  • Description
    130 WDBR BRG
  • Features & Benefits
    • Super finished raceways • Quiet operations • Extra Large 100 Series have extra large diameters and a compact cross section • Max capacity ball configuration for increased radial load capabilities
  • Finish Coating
    Uncoated
  • Internal Clearance
    R
  • Long Description
    The 130WDBR Radial/Deep Groove Ball Bearing features 150 mm bore diameter, straight bore, single shielded closure, 235 mm outside diameter, and 38 mm width.
  • Manufacturer Catalog Number
    130WDBR
  • Manufacturer Upc Number
    087796066472
  • Max Operating Temperature
    120° C
  • Max Rpm
    1560 rpm
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    41500 lbf
  • Radial Static Load Capacity
    40500 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Self Aligning
    No
  • Series
    100
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796066472
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)