Motion
132M
Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 250 mm OD, 40 mm Width, Open, Without Snap Ring
Mi Item #00050441
MFR #132M
Price$3,684.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 250 mm OD, 40 mm Width, Open, Without Snap Ring
Mi Item #00050441
MFR #132M

Mfr description
132 M BRG
  • Deep groove ball bearing, with filling slot (Max Type)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,684.06/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    40 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    40 mm
  • Precision Rating
    ABEC 1
  • Weight
    14.82 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    132 M BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing, with filling slot (Max Type)
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing has 160 mm bore diameter, open closure, 250 mm outside diameter, and 40 mm overall width for heavy industries.
  • Manufacturer Catalog Number
    132M
  • Max Rpm
    2300 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    42700 lbf
  • Radial Static Load Capacity
    57300 lbf
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • UPC_NO
    097741002134
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)