Motion
132 RF BAKE

MRC (SKF)
132 RF BAKE

Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 250 mm OD, 40 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00050449
MFR #132 RF BAKE
List Price$8,652.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
132 RF BAKE

Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 250 mm OD, 40 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00050449
MFR #132 RF BAKE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,652.72/each for your price

Overview

Mfr description
132 RF BAKE BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    15 °
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Material
    Steel
  • Cage Material
    Phenolic
  • Duplex Type
    Single
  • Inner Ring Width
    40 mm
  • Element Material
    Bearing steel
  • Series
    132R
  • Radial Dynamic Load Capacity
    183 kN
  • Radial Static Load Capacity
    228 kN
  • Manufacturer Catalog Number
    132 RF BAKE
  • Manufacturer Upc Number
    097741002141
  • UPC_NO
    097741002141
  • Weight
    14.742 lbs
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    132 RF BAKE BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 132 RF BAKE is a 160 mm bore radial/deep groove ball bearing with 250 mm OD, 40 mm width, straight design, single shielded.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text