Motion
6017
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00050451
MFR #6017
Price$245.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00050451
MFR #6017

Mfr description
6017 C0 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$245.42/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    2.01 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    52100 Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6017 C0 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6017 is an 85 mm bore radial deep groove ball bearing with a 130 mm outside diameter and 22 mm width, open design for versatility.
  • Manufacturer Catalog Number
    6017
  • Manufacturer Upc Number
    029176013256
  • Max Rpm
    6000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    49500 N
  • Radial Static Load Capacity
    43000 N, 9700 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176013256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)